Thermo Scientific Nalgene 5352-0004 polypropylene jar, 4 7/8 quart

Representative image only.

Thermo Scientific Nalgene 5352-0004 polypropylene jar, 4 7/8 quart

Thermo Scientific | Mfr: 5352-0004| Item: 0608440

Easily store and transport samples

₹21,500.00INR / Each

₹21,500.00INR / Each
Product Description

Key Features

  • Straight sides, no neck makes access and retrieval easy
  • Autoclavable
  • 1 year warranty

More About this Item

The Nalgene jars allow you to easily store and transport solids in your lab. These jars are chemically compatible with a wide range of lab materials.

1 Year Warranty
Specifications
  • Capacity (mL)4600
  • Capacity (L)4.9
  • Capacity (Gal)1.25
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)6 5/8
  • Outside Diameter (OD) (cm)16.8
  • Overall Height (in)9 3/8
  • Overall Height (cm)23.8
  • Descriptionpolypropylene jar, 4 7/8 quart
  • Warranty1 year
Reviews
Q&A