Thermo Scientific Nalgene 5352-0002 polypropylene jar, 2 1/4 quart

Representative image only.

Thermo Scientific Nalgene 5352-0002 polypropylene jar, 2 1/4 quart

Thermo Scientific | Mfr: 5352-0002| Item: 0608420

Easily store and transport samples

₹19,700.00INR / Each

₹19,700.00INR / Each
Product Description

Key Features

  • Straight sides, no neck makes access and retrieval easy
  • Autoclavable
  • 1 year warranty

More About this Item

The Nalgene jars allow you to easily store and transport solids in your lab. These jars are chemically compatible with a wide range of lab materials.

1 Year Warranty
Specifications
  • Capacity (L)2.3
  • Capacity (oz)72
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)5 1/4
  • Outside Diameter (OD) (cm)13.3
  • Overall Height (in)7 1/2
  • Overall Height (cm)19.1
  • Descriptionpolypropylene jar, 2 1/4 quart
  • Warranty1 year
Reviews
Q&A