Thermo Scientific Nalgene 5030-0510 Cryogenic vial holder for 50 (1.0 to 5.0 mL) vials

Representative image only.

Thermo Scientific Nalgene 5030-0510 Cryogenic vial holder for 50 (1.0 to 5.0 mL) vials

Thermo Scientific | Mfr: 5030-0510| Item: 0675490

Polycarbonate vial holders features special design that locks the bottom of the vial in place

₹19,300.00INR / Each

₹19,300.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Polycarbonate vial holders allow single-hand opening/closing of cryogenic vials. Alphanumeric locating system is molded into the upper surface for easy sample identification. Rubber feet prevent sliding. Autoclavable.

1 Year Warranty
Specifications
  • Tubes Held50
  • Tube Size1.0 to 5.0 mL
  • ColorWhite and Blue
  • Height (in)1
  • Height (cm)2.5
  • DescriptionCryogenic vial holder for 50 (1.0 to 5.0 mL) vials
  • Warranty1 year
Reviews
Q&A