Thermo Scientific Nalgene 4301-2000 Funnel, separatory, FEP, 2000 mL, 1/pk

Representative image only.

Thermo Scientific Nalgene 4301-2000 Funnel, separatory, FEP, 2000 mL, 1/pk

Thermo Scientific | Mfr: 4301-2000| Item: 0612570

No leaks or lubrication

₹170,000.00INR / Each

₹170,000.00INR / Each
Product Description

Key Features

  • PTFE stopcock assembly can be chemically disinfected
  • FEP is more translucent than PP
  • 1 year warranty

More About this Item

Funnels are available in polypropylene (PP) with PP screw closures or translucent FEP with TEfZEL® ETFE screw closures. Nonstick and nonwetting FEP funnels are ideal for use with many chemicals including hydrofluoric acid.
All funnels have PTFE plug and housing. Funnels are leakproof and require no lubrication. Autoclavable (except stopcock, which should be chemically disinfected). Stem lengths are 65 mm with an OD of 8.5 mm. NALGENE.

1 Year Warranty
Specifications
  • MaterialFluorinated ethylene propylene (FEP)
  • Capacity (mL)2000
  • Capacity (oz)64
  • Stem OD (mm)9
  • Closure Size (mm)53
  • Stem Length (in)2 9/16
  • Stem Length (mm)65
  • DescriptionFunnel, separatory, FEP, 2000 mL, 1/pk
  • Warranty1 year
Reviews
Q&A