Thermo Scientific Nalgene 4112-0250 Sterile disposable flat bottom flask, 250 mL

Representative image only.

Thermo Scientific Nalgene 4112-0250 Sterile disposable flat bottom flask, 250 mL

Thermo Scientific | Mfr: 4112-0250| Item: 0611262

Reduce cross-contamination suspension cell cultures, media preparation, or storage

₹44,600.00INR / Pkg of 12

₹44,600.00INR / Pkg of 12
Product Description

More About this Item

Sterile, disposable Erlenmeyer flasks offered with either a plain or baffled base. Plain bottom is ideal for containing, mixing and storage of solutions; baffled bottom is designed for use on shaker tables. Flasks are graduated for quick volume assessment. Clear polyethylene terephthatlate co-polyester plastic (PETG) with leak-proof, easy-open polyethylene screw closures.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • MaterialPETG
  • Capacity (mL)250
  • Overall Height (cm)13.7
  • DescriptionSterile disposable flat bottom flask, 250 mL
Reviews
Q&A