Thermo Scientific Nalgene 4108-0250 PC Screw Top Erlenmeyer Flask, 250 mL, 4/Pk

Representative image only.

Thermo Scientific Nalgene 4108-0250 PC Screw Top Erlenmeyer Flask, 250 mL, 4/Pk

Thermo Scientific | Mfr: 4108-0250| Item: 0611253

₹24,200.00INR / Pkg of 4

₹24,200.00INR / Pkg of 4
Product Description

Key Features

  • 1 year warranty

More About this Item

Graduated polycarbonate (PC) flasks include polypropylene screw closures. Flasks have excellent clarity and good physical strength. Use PC flasks for many culturing techniques. Limited autoclavability*.

*Polycarbonate is autoclavable. However, it does show some loss of mechanical strength after repeated autoclaving.

1 Year Warranty
Specifications
  • MaterialPolycarbonate
  • Capacity (mL)250
  • Min Graduation (mL)100
  • Max Graduation (mL)250
  • Cap Type38 mm thread
  • Cap MaterialPolypropylene (PP)
  • Overall Height (mm)138
  • Overall Height (cm)13.8
  • DescriptionPC Screw Top Erlenmeyer Flask, 250 mL, 4/Pk
  • Warranty1 year
Reviews
Q&A