Thermo Scientific Nalgene 4106-0250 Screw-Top FEP Erlenmeyer Flask, 250 mL, 1/Pk

Representative image only.

Thermo Scientific Nalgene 4106-0250 Screw-Top FEP Erlenmeyer Flask, 250 mL, 1/Pk

Thermo Scientific | Mfr: 4106-0250| Item: 0611384

₹56,000.00INR / Each

₹56,000.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Get great chemical resistance from FEP flasks, include ETFE screw enclosure.

1 Year Warranty
Specifications
  • MaterialFEP
  • Capacity (mL)250
  • Min Graduation (mL)100
  • Max Graduation (mL)250
  • Cap Type28 mm thread
  • Cap MaterialETFE
  • Overall Height (cm)13.7
  • DescriptionScrew-Top FEP Erlenmeyer Flask, 250 mL, 1/Pk
  • Warranty1 year
Reviews
Q&A