Thermo Scientific Nalgene 4105-2800 polycarbonate Fernbach culture flask, 2800 mL

Representative image only.

Thermo Scientific Nalgene 4105-2800 polycarbonate Fernbach culture flask, 2800 mL

Thermo Scientific | Mfr: 4105-2800| Item: 0611310

₹29,900.00INR / Each

₹29,900.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Wide surface area promotes culturing. Safe and unbreakable. Transparent. Uses no. 12 rubber stopper (not included). Limited autoclavability*.

*Polycarbonate is autoclavable. However, it does show some loss of mechanical strength after repeated autoclaving.

1 Year Warranty
Specifications
  • MaterialPolycarbonate
  • Capacity (mL)2800
  • Stopper Number Accepted13
  • Overall Height (cm)22.9
  • Descriptionpolycarbonate Fernbach culture flask, 2800 mL
  • Warranty1 year
Reviews
Q&A