Thermo Scientific Nalgene 4102-2000 polypropylene Erlenmeyer flask, 2000 mL

Representative image only.

Thermo Scientific Nalgene 4102-2000 polypropylene Erlenmeyer flask, 2000 mL

Thermo Scientific | Mfr: 4102-2000| Item: 0610960

For general laboratory applications

₹24,400.00INR / Pkg of 2

₹24,400.00INR / Pkg of 2
Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Select polypropylene flasks for general lab use. The 2000-mL flask has molded-in graduations.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)2000
  • Capacity (oz)64
  • Stopper Number Accepted10
  • Overall Height (cm)27
  • Descriptionpolypropylene Erlenmeyer flask, 2000 mL
  • Warranty1 year
Reviews
Q&A