Thermo Scientific Nalgene 4102-1000 polypropylene Erlenmeyer flask, 1000 mL

Representative image only.

Thermo Scientific Nalgene 4102-1000 polypropylene Erlenmeyer flask, 1000 mL

Thermo Scientific | Mfr: 4102-1000| Item: 0610950

For general laboratory applications

₹19,600.00INR / Pkg of 2

₹19,600.00INR / Pkg of 2
Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Select polypropylene flasks for general lab use. The 2000-mL flask has molded-in graduations.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)1000
  • Capacity (oz)32
  • Stopper Number Accepted8
  • Overall Height (cm)21.6
  • Descriptionpolypropylene Erlenmeyer flask, 1000 mL
  • Warranty1 year
Reviews
Q&A