Thermo Scientific Nalgene 4102-0250 polypropylene Erlenmeyer flask, 250 mL

Representative image only.

Thermo Scientific Nalgene 4102-0250 polypropylene Erlenmeyer flask, 250 mL

Thermo Scientific | Mfr: 4102-0250| Item: 0610930

For general laboratory applications

₹23,100.00INR / Pkg of 6

₹23,100.00INR / Pkg of 6
Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Select polypropylene flasks for general lab use. The 2000-mL flask has molded-in graduations.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)250
  • Capacity (oz)8
  • Stopper Number Accepted6
  • Overall Height (cm)13
  • Descriptionpolypropylene Erlenmeyer flask, 250 mL
  • Warranty1 year
Reviews
Q&A