Thermo Scientific Nalgene 4000-0200 Class B Volumetric Flask, Polypropylene, 200 mL

Representative image only.

Thermo Scientific Nalgene 4000-0200 Class B Volumetric Flask, Polypropylene, 200 mL

Thermo Scientific | Mfr: 4000-0200| Item: 0610830

Won’t leak upon inverting

₹14,200.00INR / Each

₹14,200.00INR / Each
Product Description

Includes

volumetric flask and cap.

Key Features

  • Individually hand calibrated volumetric flask
  • Permanent color graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • Autoclavable
  • Volumetric flask features 200 mL (7 oz) capacity with ±0.20 mL error limit
  • Extra graduation at 203-mL for BOD and DO determinations
  • 1 year warranty

More About this Item

Lighter in weight than glass, Thermo Scientific™ Nalgene™ Class B polypropylene (PP) volumetric flasks with closure offer excellent chemical resistance and are calibrated “To Contain” and “To Deliver” at 20°C (68°F). These volumetric flasks meet ASTM Standard E288 and ISO Standard 384 for consistent quality and dependability.
Flasks have polypropylene screw closures and are leakproof.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)200
  • Capacity (oz)7
  • Max Graduation (mL)200
  • Tolerance (mL)±0.2
  • Cap TypeExternal thread
  • Cap MaterialPolypropylene (PP)
  • Overall Height (cm)20.9
  • DescriptionClass B polypropylene volumetric flask, 200 mL
  • Warranty1 year
Reviews
Q&A