Thermo Scientific Nalgene 4000-0050 Class B Volumetric Flask, Polypropylene, 50 mL

Representative image only.

Thermo Scientific Nalgene 4000-0050 Class B Volumetric Flask, Polypropylene, 50 mL

Thermo Scientific | Mfr: 4000-0050| Item: 0610810

Won’t leak upon inverting

₹10,600.00INR / Each

₹10,600.00INR / Each
Product Description

Includes

volumetric flask and cap.

Key Features

  • Individually hand calibrated volumetric flask
  • Permanent color graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • Autoclavable
  • Volumetric flask features 50 mL (1.75 oz) capacity with ±0.10 mL error limit
  • 1 year warranty

More About this Item

Lighter in weight than glass, Thermo Scientific™ Nalgene™ Class B polypropylene (PP) volumetric flasks with closure offer excellent chemical resistance and are calibrated “To Contain” and “To Deliver” at 20°C (68°F). These volumetric flasks meet ASTM Standard E288 and ISO Standard 384 for consistent quality and dependability.
Flasks have polypropylene screw closures and are leakproof.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)50
  • Capacity (oz)1.75
  • Max Graduation (mL)50
  • Tolerance (mL)±0.10
  • Cap TypeExternal thread
  • Cap MaterialPolypropylene (PP)
  • Overall Height (cm)14.6
  • DescriptionClass B polypropylene volumetric flask, 50 mL
  • Warranty1 year
Reviews
Q&A