Thermo Scientific Nalgene 3673-0008 polymethylpentene pharmaceutical graduate, 250 mL

Representative image only.

Thermo Scientific Nalgene 3673-0008 polymethylpentene pharmaceutical graduate, 250 mL

Thermo Scientific | Mfr: 3673-0008| Item: 0613840

₹11,100.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹11,100.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 3673-0008 polymethylpentene pharmaceutical graduate, 250 mL
Thermo Scientific Nalgene 3673-0008 polymethylpentene pharmaceutical graduate, 250 mL
0613840

₹11,100.00INR / Each
+ =
Total Price 25600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Transparent polymethylpentene; graduated in both oz and mL. The 1-oz size is also graduated in drams. Shatterproof; exceptional heat and chemical resistance. Handy pouring spout. No meniscus. Autoclavable. NALGENE(R).

Models 06138-20, -40, -60, and -80 conform to volume and accuracy requirements of ASTM E1094.

1 Year Warranty
Specifications
  • MaterialPolymethylpentene
  • Capacity (mL)250
  • Capacity (oz)8
  • Graduation Interval (mL)25
  • Descriptionpolymethylpentene pharmaceutical graduate, 250 mL
  • Warranty1 year
Reviews
Q&A