Thermo Scientific Nalgene 3664-0500 Polypropylene Graduated Cylinder, 500 mL

Representative image only.

Thermo Scientific Nalgene 3664-0500 Polypropylene Graduated Cylinder, 500 mL

Thermo Scientific | Mfr: 3664-0500| Item: 0613562

₹4,500.00INR / Pkg of 1

₹4,500.00INR / Pkg of 1
Product Description

Key Features

  • Polypropylene (PP) cylinders offer good chemical resistance
  • Raised graduations allow easy reading and precise measuring
  • Large, ribbed base holds cylinder stable
  • Autoclavable
  • 1 year warranty
1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)500
  • Graduation Interval (mL)5
  • Tolerance (mL)±2.6
  • DescriptionPolypropylene Graduated Cylinder, 500 mL
  • Warranty1 year
Reviews
Q&A