Thermo Scientific Nalgene 3664-0010 Polypropylene Graduated Cylinder, 10 mL

Representative image only.

Thermo Scientific Nalgene 3664-0010 Polypropylene Graduated Cylinder, 10 mL

Thermo Scientific | Mfr: 3664-0010| Item: 0613512

₹2,200.00INR / Each

₹2,200.00INR / Each
Product Description

Key Features

  • Polypropylene (PP) cylinders offer good chemical resistance
  • Raised graduations allow easy reading and precise measuring
  • Large, ribbed base holds cylinder stable
  • Autoclavable
  • 1 year warranty
1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)10
  • Graduation Interval (mL)20
  • Tolerance (mL)±0.10
  • DescriptionPolypropylene Graduated Cylinder, 10 mL
  • Warranty1 year
Reviews
Q&A