Thermo Scientific Nalgene 3663-0250 Clear PMP Graduated Cylinder, 250 mL, 1/Pk

Representative image only.

Thermo Scientific Nalgene 3663-0250 Clear PMP Graduated Cylinder, 250 mL, 1/Pk

Thermo Scientific | Mfr: 3663-0250| Item: 0613450

Transparent polymethylpentene (PMP) cylinders offer good chemical and heat resistance

₹10,500.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹10,500.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 3663-0250 Clear PMP Graduated Cylinder, 250 mL, 1/Pk
Thermo Scientific Nalgene 3663-0250 Clear PMP Graduated Cylinder, 250 mL, 1/Pk
0613450

₹10,500.00INR / Each
+ =
Total Price 25000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Meet ASTM Class B, E1272 specifications and ISO Standard 6706
  • 1 year warranty

More About this Item

Transparent polymethylpentene (PMP) cylinders have molded graduations. Resist dyes and stains. Calibrated TC/TD at 20°>C. Nonwetting; no meniscus. Large, stable PP base. Autoclavable, but may affect accuracy. Call for additional sizes.

1 Year Warranty
Specifications
  • MaterialPolymethylpentene
  • Capacity (mL)250
  • Graduation Interval (mL)2
  • Tolerance (mL)±2.0
  • DescriptionClear PMP Graduated Cylinder, 250 mL, 1/Pk
  • Warranty1 year
Reviews
Q&A