Thermo Scientific Nalgene 3662-4000 Polypropylene Graduated Cylinder, 4000 mL, 1/Pk

Representative image only.

Thermo Scientific Nalgene 3662-4000 Polypropylene Graduated Cylinder, 4000 mL, 1/Pk

Thermo Scientific | Mfr: 3662-4000| Item: 0613590

Polypropylene (PP) cylinders offer very good chemical resistance

₹75,000.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹75,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 3662-4000 Polypropylene Graduated Cylinder, 4000 mL, 1/Pk
Thermo Scientific Nalgene 3662-4000 Polypropylene Graduated Cylinder, 4000 mL, 1/Pk
0613590

₹75,000.00INR / Each
+ =
Total Price 89500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Translucent cylinder with blue graduations for easy visibility
  • Meet ASTM Class B, E1272 specifications and ISO Standard 6706
  • 1 year warranty

More About this Item

Polypropylene (PP) cylinders have molded graduations. Calibrated T.C./T.D. at 20°C. Nonwetting; no meniscus. Large, stable base. Autoclavable, but may affect accuracy. Call for additional sizes.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)4000
  • Graduation Interval (mL)50
  • Tolerance (mL)±29.0
  • AutoclavableYes
  • DescriptionPolypropylene Graduated Cylinder, 4000 mL, 1/Pk
  • Warranty1 year
Reviews
Q&A