Thermo Scientific Nalgene 3650-0025 Durable Acylic Body Burette, 25 mL; 1/Pk

Representative image only.

Thermo Scientific Nalgene 3650-0025 Durable Acylic Body Burette, 25 mL; 1/Pk

Thermo Scientific | Mfr: 3650-0025| Item: 0619820

Individually calibrated to meet ASTM E287 accuracy requirements

₹46,600.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹46,600.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 3650-0025 Durable Acylic Body Burette, 25 mL; 1/Pk
Thermo Scientific Nalgene 3650-0025 Durable Acylic Body Burette, 25 mL; 1/Pk
0619820

₹46,600.00INR / Each
+ =
Total Price 61100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Won't break — durable burettes (burets) constructed of acrylic-body
  • Designed with a 25 mL capacity
  • 1 year warranty

More About this Item

Use these clear, acrylic-body burettes (Burets) with polymethylpentene tips and PTFE stopcocks over the entire pH range. Burettes are unaffected by dilute mineral acids and bases (except HF and ammonium hydroxide). The pH range of 1 to 14 is ideal and up to 5% wt/wt of acids or 30% bases can be used. Not designed for use with alcohols or organic solvents.

NOTE: Not designed for use with alcohols or organic solids

1 Year Warranty
Specifications
  • Capacity (mL)25
  • Graduation Interval (mL)0.1
  • Tolerance0.06
  • DescriptionDurable Acylic Body Burette, 25 mL; 1/Pk
  • Warranty1 year
Reviews
Q&A