Thermo Scientific Nalgene 2411-0250 Low-Density Polyethylene Drop-dispenser Bottle, 250 mL

Representative image only.

Thermo Scientific Nalgene 2411-0250 Low-Density Polyethylene Drop-dispenser Bottle, 250 mL

Thermo Scientific | Mfr: 2411-0250| Item: 0608650

Easily dispenses one drop at a time

₹14,900.00INR / Pkg of 6

₹14,900.00INR / Pkg of 6
Product Description

Key Features

  • 1 year warranty

More About this Item

Dispense one drop at a time with convenient, one-handed operation. Bottles are easy to fill. Leakproof polypropylene dropping cap has permanent spout plug attachment.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)4 3/4
  • Overall Height (cm)12.1
  • DescriptionLow-Density Polyethylene Drop-dispenser Bottle, 250 mL
  • Warranty1 year
Reviews
Q&A