Thermo Scientific Nalgene 2411-0125 Low-Density Polyethylene Drop-dispenser Bottle, 125 mL

Representative image only.

Thermo Scientific Nalgene 2411-0125 Low-Density Polyethylene Drop-dispenser Bottle, 125 mL

Thermo Scientific | Mfr: 2411-0125| Item: 0608640

Easily dispenses one drop at a time

₹25,500.00INR / Pkg of 12

₹25,500.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Dispense one drop at a time with convenient, one-handed operation. Bottles are easy to fill. Leakproof polypropylene dropping cap has permanent spout plug attachment.

1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.1
  • Overall Height (in)4 1/2
  • Overall Height (cm)11.4
  • DescriptionLow-Density Polyethylene Drop-dispenser Bottle, 125 mL
  • Warranty1 year
Reviews
Q&A