Thermo Scientific Nalgene 2411-0030 DropDispenser Bottle, 30 mL, 72/Cs

Representative image only.

Thermo Scientific Nalgene 2411-0030 DropDispenser Bottle, 30 mL, 72/Cs

Thermo Scientific | Mfr: 2411-0030| Item: 0608620

Easily dispenses one drop at a time

₹16,200.00INR / Pkg of 12

₹16,200.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Dispense one drop at a time with convenient, one-handed operation. Bottles are easy to fill. Leakproof polypropylene dropping cap has permanent spout plug attachment.

1 Year Warranty
Specifications
  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 3/8
  • Outside Diameter (OD) (cm)3.5
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionLow-Density Polyethylene Drop-dispenser Bottle, 30 mL
  • Warranty1 year
Reviews
Q&A