Thermo Scientific Nalgene 2411-0015 DropDispenser Bottle, 15 mL, 72/Cs

Representative image only.

Thermo Scientific Nalgene 2411-0015 DropDispenser Bottle, 15 mL, 72/Cs

Thermo Scientific | Mfr: 2411-0015| Item: 0608610

Easily dispenses one drop at a time

₹13,400.00INR / Pkg of 12

₹13,400.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Dispense one drop at a time with convenient, one-handed operation. Bottles are easy to fill. Leakproof polypropylene dropping cap has permanent spout plug attachment.

1 Year Warranty
Specifications
  • Capacity (mL)15
  • Capacity (oz)0.5
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)1
  • Outside Diameter (OD) (cm)2.5
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.5
  • DescriptionLow-Density Polyethylene Drop-dispenser Bottle, 15 mL
  • Warranty1 year
Reviews
Q&A