Thermo Scientific Nalgene 2340-0050 Low-Density Polyethylene Safety Dispensing Jug, 20L

Representative image only.

Thermo Scientific Nalgene 2340-0050 Low-Density Polyethylene Safety Dispensing Jug, 20L

Thermo Scientific | Mfr: 2340-0050| Item: 0607752

₹87,500.00INR / Each

₹87,500.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2340-0050 Low-Density Polyethylene Safety Dispensing Jug, 20L
Thermo Scientific Nalgene 2340-0050 Low-Density Polyethylene Safety Dispensing Jug, 20L
0607752

₹87,500.00INR / Each
+ =
Total Price 110600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

A permanently attached spout plug leaves both hands available to do the job. The molded-in bottom handle lets you provide additional support and allows easy pouring. These leakproof, narrow-mouthed jugs have a wide shoulder handle for easy carrying.

1 Year Warranty
Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size83B
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)11
  • Outside Diameter (OD) (cm)27.9
  • Overall Height (in)20 3/4
  • Overall Height (cm)52.7
  • Descriptionlow-density polyethylene safety dispensing jug, 20 L
  • Warranty1 year
Reviews
Q&A