Thermo Scientific Nalgene 2340-0020 Low-Density Polyethylene Safety Dispensing Jug, 10L

Representative image only.

Thermo Scientific Nalgene 2340-0020 Low-Density Polyethylene Safety Dispensing Jug, 10L

Thermo Scientific | Mfr: 2340-0020| Item: 0607722

₹70,600.00INR / Each

₹70,600.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2340-0020 Low-Density Polyethylene Safety Dispensing Jug, 10L
Thermo Scientific Nalgene 2340-0020 Low-Density Polyethylene Safety Dispensing Jug, 10L
0607722

₹70,600.00INR / Each
+ =
Total Price 93700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

A permanently attached spout plug leaves both hands available to do the job. The molded-in bottom handle lets you provide additional support and allows easy pouring. These leakproof, narrow-mouthed jugs have a wide shoulder handle for easy carrying.

1 Year Warranty
Specifications
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size83B
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)9 7/8
  • Outside Diameter (OD) (cm)25.1
  • Overall Height (in)15 3/8
  • Overall Height (cm)39
  • Descriptionlow-density polyethylene safety dispensing jug, 10 L
  • Warranty1 year
Reviews
Q&A