Thermo Scientific Nalgene 2241-0050 Rectangular HDPE Wide-Mouth Jug, 24L

Representative image only.

Thermo Scientific Nalgene 2241-0050 Rectangular HDPE Wide-Mouth Jug, 24L

Thermo Scientific | Mfr: 2241-0050| Item: 0606940

Easy to pour with molded-in handle

₹48,700.00INR / Each

₹48,700.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2241-0050 Rectangular HDPE Wide-Mouth Jug, 24L
Thermo Scientific Nalgene 2241-0050 Rectangular HDPE Wide-Mouth Jug, 24L
0606940

₹48,700.00INR / Each
+ =
Total Price 82900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Chemical resistant
  • Liter/gallon graduations for easy volume determination
  • Easy to trasport
  • 1 year warranty

More About this Item

High-density polyethylene container features excellent chemical resistance, molded graduations in liters and gallons, a wide base, and a space-saving rectangular design. Molded-in handle and recessed bottom allow secure and efficient handling. Shoulder capacity is about 20 L (5 gallons).

1 Year Warranty
Specifications
  • Capacity (L)24
  • Capacity (Gal)6
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper Size120 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)12 3/8
  • Outside Diameter (OD) (cm)31.4
  • Overall Height (in)18
  • Overall Height (cm)45.7
  • DescriptionRectangular HDPE Wide-Mouth Jug, 24 L
  • Warranty1 year
Reviews
Q&A