Thermo Scientific Nalgene 2221-0020 Polypropylene Jug, 8L

Representative image only.

Thermo Scientific Nalgene 2221-0020 Polypropylene Jug, 8L

Thermo Scientific | Mfr: 2221-0020| Item: 0606420

₹32,600.00INR / Each

₹32,600.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2221-0020 Polypropylene Jug, 8L
Thermo Scientific Nalgene 2221-0020 Polypropylene Jug, 8L
0606420

₹32,600.00INR / Each
+ =
Total Price 80900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Choose low-density polyethylene (LDPE) or autoclavable polypropylene (PP). Both have
leakproof PP screw caps, offset pour spouts, and carrying handles.

1 Year Warranty
Specifications
  • Capacity (L)8
  • Capacity (Gal)2
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53B
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)7 5/8
  • Outside Diameter (OD) (cm)19.4
  • Overall Height (in)15 1/4
  • Overall Height (cm)38.7
  • Descriptionpolypropylene jug, 8 L
  • Warranty1 year
Reviews
Q&A