Thermo Scientific Nalgene 2220-0010 Low-Density Polyethylene Jug, 4L

Representative image only.

Thermo Scientific Nalgene 2220-0010 Low-Density Polyethylene Jug, 4L

Thermo Scientific | Mfr: 2220-0010| Item: 0606210

₹14,900.00INR / Each

₹14,900.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2220-0010 Low-Density Polyethylene Jug, 4L
Thermo Scientific Nalgene 2220-0010 Low-Density Polyethylene Jug, 4L
0606210

₹14,900.00INR / Each
+
Cole-Parmer Replacement Cap, PP, 38-430; 12/PK
6300018

₹5,900.00INR / Pkg of 12
=
Total Price 20800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Choose low-density polyethylene (LDPE) or autoclavable polypropylene (PP). Both have leakproof PP screw caps, offset pour spouts, and carrying handles.

1 Year Warranty
Specifications
  • Capacity (L)4
  • Capacity (Gal)1
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38-430
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)6
  • Outside Diameter (OD) (cm)15.2
  • Overall Height (in)12
  • Overall Height (cm)30.5
  • Descriptionlow-density polyethylene jug, 4 L
  • Warranty1 year
Reviews
Q&A