Thermo Scientific Nalgene 2214-0050 Stackable Retangular HDPE Carboy, 20 L

Representative image only.

Thermo Scientific Nalgene 2214-0050 Stackable Retangular HDPE Carboy, 20 L

Thermo Scientific | Mfr: 2214-0050| Item: 0603260

₹61,700.00INR / Each

₹61,700.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Designed for safe storage of ultrapure chemicals, this wide-mouth 20-liter (5-gallon), high-density polyethylene container and is FDA compliant for food contact. Features HDPE closure, hand and finger grips. Graduated in liters and gallons. Leakproof. NALGENE.

1 Year Warranty
Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size70 mm
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)15 45/64
  • Overall Height (cm)39.9
  • Overall Depth (in)9 1/5
  • Overall Depth (cm)23.4
  • Overall Width (in)12 1/10
  • Overall Width (cm)32.3
  • DescriptionStackable Retangular HDPE Carboy, 9 L
  • Warranty1 year
Reviews
Q&A