Thermo Scientific Nalgene 2019-0125 Sterile PETG Media Bottles, 125 mL; 48/box

Representative image only.

Thermo Scientific Nalgene 2019-0125 Sterile PETG Media Bottles, 125 mL; 48/box

Thermo Scientific | Mfr: 2019-0125| Item: 0625420

Inexpensive alternative to glass media bottles

₹88,100.00INR / Box of 48

₹88,100.00INR / Box of 48
Product Description

Key Features

  • Allows long-term media storage
  • Radiation-sterilized and nonpyrogenic
  • Tamper-resistant
  • BioPyrogen
  • 1 year warranty

More About this Item

Durable PETG (Polyethylene Terephthalate Glycol) bottles with HDPE closures are radiation-sterilized and nonpyrogenic—eliminates washing, depyrogenation, and autoclaving steps. Reduced permeability to CO2/O2 allows long-term media storage. Tamper-resistant band around closure and neck of each bottle ensures sterility. Bottles come in shrink-wrapped trays.

Nonpyrogenic1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialPolyethylene Terephthalate Glycol
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper Size38-430
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)27.94
  • Neck Inside Diameter (ID) (in)1 1/10
  • Overall Height (in)4 1/4
  • Overall Height (cm)10.8
  • Overall Depth (in)2 1/16
  • Overall Depth (cm)5.2
  • Overall Width (in)2 1/16
  • Overall Width (cm)5.2
  • DescriptionSterile PETG Media Bottles, 125 mL; 48/box
  • Warranty1 year
Reviews
Q&A