Thermo Scientific Nalgene 2015-2000 Polycarbonate Graduated Square Bottle, 2 L, 1/pk

Representative image only.

Thermo Scientific Nalgene 2015-2000 Polycarbonate Graduated Square Bottle, 2 L, 1/pk

Thermo Scientific | Mfr: 2015-2000| Item: 0604070

₹11,100.00INR / Each

₹11,100.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2015-2000 Polycarbonate Graduated Square Bottle, 2 L, 1/pk
Thermo Scientific Nalgene 2015-2000 Polycarbonate Graduated Square Bottle, 2 L, 1/pk
0604070

₹11,100.00INR / Each
+ + =
Total Price 82500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Transparent polycarbonate bottles feature molded-in mL graduations and a drip proof spout. They are ideal for storing aqueous solutions and for short-term storage of media.
Order leakproof PP replacement caps separately. Autoclavable.

1 Year Warranty
Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53B
  • Cap ColorNatural
  • Bottle ColorTransparent
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)39
  • Neck Inside Diameter (ID) (in)1 1/2
  • Overall Height (in)10 5/8
  • Overall Height (cm)27
  • Overall Depth (in)4 5/8
  • Overall Depth (cm)11.7
  • Overall Width (in)4 5/8
  • Overall Width (cm)11.7
  • DescriptionPolycarbonate Graduated Square Bottle, 2 L, 1/pk
Reviews
Q&A