Thermo Scientific Nalgene 2015-0500 Polycarbonate Graduated Square Bottle, 500 mL, 4/pk

Representative image only.

Thermo Scientific Nalgene 2015-0500 Polycarbonate Graduated Square Bottle, 500 mL, 4/pk

Thermo Scientific | Mfr: 2015-0500| Item: 0604060

₹16,500.00INR / Pkg of 4

₹16,500.00INR / Pkg of 4

Buy It Together

Current Item

Thermo Scientific Nalgene 2015-0500 Polycarbonate Graduated Square Bottle, 500 mL, 4/pk
Thermo Scientific Nalgene 2015-0500 Polycarbonate Graduated Square Bottle, 500 mL, 4/pk
0604060

₹16,500.00INR / Pkg of 4
+ +
Cole-Parmer Replacement Cap, PP, 38-430; 12/PK
6300018

₹5,900.00INR / Pkg of 12
=
Total Price 45500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Transparent polycarbonate bottles feature molded-in mL graduations and a drip proof spout. They are ideal for storing aqueous solutions and for short-term storage of media.
Order leakproof PP replacement caps separately. Autoclavable.

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38-430
  • Cap ColorNatural
  • Bottle ColorTransparent
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)28
  • Neck Inside Diameter (ID) (in)1 1/8
  • Overall Height (in)7
  • Overall Height (cm)17.8
  • Overall Depth (in)3
  • Overall Depth (cm)7.6
  • Overall Width (in)3
  • Overall Width (cm)7.6
  • DescriptionPolycarbonate Graduated Square Bottle, 500 mL, 4/pk
  • Warranty1 year
Reviews
Q&A