Thermo Scientific Nalgene 1510-1000 Griffin low-form beaker of PFA, 1000 mL

Representative image only.

Thermo Scientific Nalgene 1510-1000 Griffin low-form beaker of PFA, 1000 mL

Thermo Scientific | Mfr: 1510-1000| Item: 0600285

Highly resistant to most chemicals

₹126,000.00INR / Each

₹126,000.00INR / Each
Product Description

Key Features

  • No-drip single-spout design for precision pouring control
  • Autoclavable
  • Beaker features a 1000 mL capacity
  • 1 year warranty

More About this Item

These Thermo Scientific™ Nalgene™ beakers are constructed of PFA, which offers superior chemical resistance to concentrated acids and strong oxidizing agents. Molded from chemically resistant perfluoroalkoxy resin and featuring a heavy-wall design, these beakers are ideal for continual lab usage.
Beakers can withstand temperatures from -454 to 482°F (-270 to 250°C).

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPerfluoroalkoxy (PFA)
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)572
  • Withstands Low Temperature (° F)-328
  • Outside Diameter (OD) (in)5 5/8
  • Outside Diameter (OD) (cm)14.3
  • Overall Height (in)6
  • Overall Height (cm)15.2
  • DescriptionGriffin low-form beaker of PFA, 1000 mL
  • Warranty1 year
Reviews
Q&A