Thermo Scientific Nalgene 1510-0250 Griffin low-form beaker of PFA, 250 mL

Representative image only.

Thermo Scientific Nalgene 1510-0250 Griffin low-form beaker of PFA, 250 mL

Thermo Scientific | Mfr: 1510-0250| Item: 0600255

Highly resistant to most chemicals

₹49,400.00INR / Each

₹49,400.00INR / Each
Product Description

Key Features

  • No-drip single-spout design for precision pouring control
  • Autoclavable
  • Beaker features a 250 mL capacity
  • 1 year warranty

More About this Item

These Thermo Scientific™ Nalgene™ beakers are constructed of PFA, which offers superior chemical resistance to concentrated acids and strong oxidizing agents. Molded from chemically resistant perfluoroalkoxy resin and featuring a heavy-wall design, these beakers are ideal for continual lab usage.
Beakers can withstand temperatures from -454 to 482°F (-270 to 250°C).

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPerfluoroalkoxy (PFA)
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)572
  • Withstands Low Temperature (° F)-328
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.9
  • Overall Height (in)3 7/8
  • Overall Height (cm)9.8
  • DescriptionGriffin low-form beaker of PFA, 250 mL
  • Warranty1 year
Reviews
Q&A