Thermo Scientific Nalgene 1203-1000 polymethylpentene Griffin low-form beaker, 1000 mL

Representative image only.

Thermo Scientific Nalgene 1203-1000 polymethylpentene Griffin low-form beaker, 1000 mL

Thermo Scientific | Mfr: 1203-1000| Item: 0600193

Don’t sacrifice performance

₹19,400.00INR / Pkg of 3

₹19,400.00INR / Pkg of 3
Product Description

Key Features

  • Get the transparency of glass and great chemical resistance
  • Autoclavable
  • Beaker features a 1000 mL capacity with 50 mL graduations
  • 1 year warranty

More About this Item

Polymethylpentene (PMP) beakers offer the transparency of glass along with excellent chemical resistance. These beakers can be used continuously to 302°F (150°C) and intermittently to 347°F (175°C). Graduated with silk-screened markings, the graduations are easy-to-read.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolymethylpentene
  • Graduation Interval (mL)50
  • Withstands High Temperature (DegreeF)347
  • Withstands Low Temperature (° F)68
  • AutoclavableYes
  • Outside Diameter (OD) (in)5 1/8
  • Outside Diameter (OD) (cm)13
  • Overall Height (in)6
  • Overall Height (cm)15.2
  • Descriptionpolymethylpentene Griffin low-form beaker, 1000 mL
  • Warranty1 year
Reviews
Q&A