Thermo Scientific Hypersil 25003-052130 GOLD™ C18 Selectivity HPLC Column, 3 µm, 50 mm L x 2.1 mm ID

Representative image only.

Thermo Scientific Hypersil 25003-052130 GOLD™ C18 Selectivity HPLC Column, 3 µm, 50 mm L x 2.1 mm ID

Thermo Scientific | Mfr: 25003-052130| Item: 0187759

Achieve exceptional peak shake and resolution of your HPLC and LC/MS application

₹317,000.00INR / Each

₹317,000.00INR / Each
Product Description

Key Features

  • Significant reduction in peak tailing
  • Excellent resolution, efficiency, and sensitivity
  • 1 month warranty

More About this Item

Achieve exceptional peak shape and resolution in HPLC and LC/MS analyses with these endcapped, ultrapure silica-based columns, optimized for use with generic gradients. These HPLC columns contain an even surface, reducing unwanted secondary and tertiary interactions. This reduction of interactions reduces peak tailing while maintaining C18 selectivity.
The excellent peak symmetry leads to improved sensitivity, allowing for easier peak integration calculations. Stable in a pH range of 1 to 11.

1 Month Warranty
Specifications
  • PhaseC18
  • Carbon Loading11%
  • Column Length (cm)5
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)3
  • Wetted MaterialsSpherical, Fully Porous, Ultrapure Silica
  • End CapYes
  • Max Pressure (PSI)5800
  • Min Operating Temperature (° C)60
  • Max Operating Temperature (° C)60
  • ApplicationsLC/MS
  • DescriptionGOLD™ HPLC Column, C18 Selectivity, 3 µm, 50 mm L x 2.1 mm ID
  • Warranty1 month
Reviews
Q&A