Thermo Scientific Forma 3120 Water Jacketed CO2 Incubator; IR 120

Representative image only.

Thermo Scientific Forma 3120 Water Jacketed CO2 Incubator; IR 120

Thermo Scientific | Mfr: 3120| Item: 3932008

Durable triple wall cabinet construction ensures optimal temperature uniformity

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific Forma 3120 Water Jacketed CO2 Incubator; IR 120
Thermo Scientific Forma 3120 Water Jacketed CO2 Incubator; IR 120
3932008

Call For Price
+ + + =
Total Price 111000.00 ADD 4 ITEMS TO CART
Product Description

Includes

four stainless steel shelves, stacking hardware, tubing for CO2 hook up, and power cord.

Key Features

  • TC sensor for constant temperature and humidity applications
  • IR sensor for changing temperature and humidity applications
  • 1 year warranty

More About this Item

These incubators provide security of samples in event of power loss as they hold the temperature longer than air-jacketed models. They feature a temperature-adjustable heated door which keeps the inner glass door free of condensation for improved viewing of cultures. Audible and visual alarms indicate temperature deviations from 0.5° to 5° below or above set point, and

CO2 concentration deviations of 0.5% to 5% below or above set point. Validatable in-chamber HEPA air filtration system minimizes the risk of airborne contaminants entering the incubator upon door openings, so you can maintain your cultures in Class 100 air quaility conditions. You can set a HEPA filter replacement reminder or the default notifies you every 6 months. Built-in RS-485 port can be used to transfer temperature and CO2 data to a printer. Easy-to-read LED display scans between actual temperature and CO2 level.

Conformite Europeenne1 Year Warranty
Specifications
  • Capacity (cu ft)6.5
  • Capacity (Liters)184
  • Control TypeDigital
  • Sensor TypeInfrared
  • Max Temperature (° C)55
  • Overall Depth (in)25
  • Overall Depth (cm)10.16
  • Overall Height (in)39 1/2
  • Overall Height (cm)100.3
  • Overall Width (in)26 1/4
  • Overall Width (cm)66.7
  • Power (VAC)90 to 125
  • Power (Hz)50/60
  • Power (watts)750
  • Chamber Depth (in)20
  • Chamber Depth (cm)50.8
  • Chamber Height (in)26 13/16
  • Chamber Height (cm)68.1
  • Chamber Width (in)21 13/32
  • Chamber Width (cm)54.4
  • Number Of Shelves4
  • Internal ConstructionStainless steel
  • DescriptionWater Jacketed CO2 Incubator; IR 120
  • Warranty1 year
Reviews
Q&A