Thermo Scientific Finntip 94056520 Filter Pipette Tips, 5-100 µL, Sterile; 10 x 96/rack

Representative image only.

Thermo Scientific Finntip 94056520 Filter Pipette Tips, 5-100 µL, Sterile; 10 x 96/rack

Thermo Scientific | Mfr: 94056520| Item: 2571804

Effectively eliminate carryover contamination from liquids and aerosol

₹95,100.00INR / Pkg of 960

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹95,100.00INR / Pkg of 960

Buy It Together

Current Item

Thermo Scientific Finntip 94056520 Filter Pipette Tips, 5-100 µL, Sterile; 10 x 96/rack
Thermo Scientific Finntip 94056520 Filter Pipette Tips, 5-100 µL, Sterile; 10 x 96/rack
2571804

₹95,100.00INR / Pkg of 960
+ =
Total Price 109600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Combines the ergonomics of a standard Finntip Flex pipette tip with the safety of a filter tip
  • Free from DNA, DNase, and RNase—ideal for use in PCR, research applications, and pipetting radioactive or infections samples
  • Flex tips load and eject easily for reduced hand fatigue
  • All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette® pipettors
Sterile
Specifications
  • SterileYes
  • Max Volume (µL)100
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.1
  • Tip Volume (mL)0.1
  • Min Dispensing (mL)0.005
  • Max Dispensing (mL)0.1
  • Overall Length (InchShort)2.375
  • Overall Length (mm)61
  • Color CodeNatural
  • Package Of10 racks; 96 tips per rack
  • DescriptionFilter Pipette Tips, 5-100 µL, Sterile; 10 x 96/rack
Reviews
Q&A