Thermo Scientific Finnpipette 4650060 Fixed Volume Pipettor, 250 µL

Representative image only.

Thermo Scientific Finnpipette 4650060 Fixed Volume Pipettor, 250 µL

Thermo Scientific | Mfr: 4650060| Item: 2599916

Enhanced accuracy and precision

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific Finnpipette 4650060 Fixed Volume Pipettor, 250 µL
Thermo Scientific Finnpipette 4650060 Fixed Volume Pipettor, 250 µL
2599916

Call For Price
+ + =
Total Price 215500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Advanced volume gearing
  • Large and clear display
  • Light pipetting action
  • Double-action pipetting hat
  • Autoclavable tip cone and tip ejector

More About this Item

Finnpipette F3 pipettors meet your high standards of accuracy and precision. An innovative, modular volume adjustment mechanism not only allows 50 clicks per revolution but is separated from the pipettor hull for increased durability. A sizeable black and white display with large digits provides you with easy volume recognition. Additionally the Finnpipette F3 has been designed to increase comfort and ergonomics. The double-action pipetting hat incorporates a rotating upper part to enable smooth and steady pipetting action without accidental volume alterations.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)250
  • Max Volume (mL)0.25
  • Max Dispensing (mL)0.25
  • Accuracy (%)±0.40%
  • Reproducibility±0.30% (±0.800µL)
  • Control Button ColorBlue
  • DescriptionFixed Volume Pipettor, 250 µL
Reviews
Q&A