Thermo Scientific Finnpipette 4640020 Variable Volume Pipettor, 2 to 20 µL micro-tip

Representative image only.

Thermo Scientific Finnpipette 4640020 Variable Volume Pipettor, 2 to 20 µL micro-tip

Thermo Scientific | Mfr: 4640020| Item: 2599902

Enhanced accuracy and precision

₹14,400.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹14,400.00INR / Each

Buy It Together

Current Item

Thermo Scientific Finnpipette 4640020 Variable Volume Pipettor, 2 to 20 µL micro-tip
Thermo Scientific Finnpipette 4640020 Variable Volume Pipettor, 2 to 20 µL micro-tip
2599902

₹14,400.00INR / Each
+ + =
Total Price 229900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Advanced volume gearing
  • Large and clear display
  • Light pipetting action
  • Double-action pipetting hat
  • Autoclavable tip cone and tip ejector
  • Use Finntip "micro" series pipette tips

More About this Item

Finnpipette F3 pipettors meet your high standards of accuracy and precision. An innovative, modular volume adjustment mechanism not only allows 50 clicks per revolution but is separated from the pipettor hull for increased durability. A sizeable black and white display with large digits provides you with easy volume recognition. Additionally the Finnpipette F3 has been designed to increase comfort and ergonomics. The double-action pipetting hat incorporates a rotating upper part to enable smooth and steady pipetting action without accidental volume alterations.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)20
  • Min Volume (µL)2
  • Min Volume (mL)0.002
  • Max Volume (mL)0.02
  • Min Dispensing (mL)0.002
  • Max Dispensing (mL)0.02
  • Accuracy (%)±3.00% to ±1.00%
  • Reproducibility±3.00% to ±1.00% (±0.060µL to ±0.200µL)
  • Control Button ColorTurquoise
  • DescriptionVariable Volume Pipettor, 2 to 20 µL micro-tip
Reviews
Q&A