Thermo Scientific EC300XL2 Electrophoresis Power Supply 300v 230v European plug

Representative image only.

Thermo Scientific EC300XL2 Electrophoresis Power Supply 300v 230v European plug

Thermo Scientific | Mfr: EC300XL2| Item: 2840625

₹282,000.00INR / Each
Product Description

Key Features

  • They’re easy to use, save space, and protect your electrophoresis gels from power overload
  • 4 year warranty

More About this Item

Our power supplies deliver the power you need for your electrophoresis applications—from 200 to 3000 volts. The built-in safety features include no-load and failure notification, arc and ground leak detection, overvoltage protection, and nonskid rubber feet. The LCD reads constant voltage or current, with automatic crossover between modes. Use the integral timers to set timed operation. Power-off stores the last setting, so you don’t need to reset. The automatic shut-off at the end of the timed operation saves energy and reduces errors. Automatic power-fail restart function eliminates the need to restart the power supply after a power failure.
Choose from three models: space-saving, high-current, and programmable power supplies. The programmable models have 1000 V and 3000 V versions for enhanced performance. A thermometer probe (sold separately below) provides temperature control for the programmable models. The undercounter brackets (sold separately) provide additional space-saving options.
What’s included: 6-ft cord with U.S. standard plug (European or U.K. plug on 230 VAC models).
Approvals: IEC 1010, CSA for 120 V models, FCC specifications

Space-Saving Supplies

The compact design makes it easy to stack these models. Display reads constant voltage or current. Includes three sets of output jacks for powering three cells simultaneously. Use for mini SDS-PAGE and DGGE/CDGE applications.

Four year warranty
Specifications
  • Length (in)10
  • Height (in)5
  • Width (in)5
  • Length (cm)25.4
  • Height (cm)12.7
  • Width (cm)12.7
  • DescriptionElectrophoresis Power Supply 300v 230v European plug
  • Warranty4 year
Reviews
Q&A