Thermo Scientific DNA Surface Decontaminant, 250 mL Bottles; 12/CS

Representative image only.

Thermo Scientific DNA Surface Decontaminant, 250 mL Bottles; 12/CS

Thermo Scientific | Mfr: 7010| Item: 2571505

Fast, effective way to remove RNase and DNA contamination

₹134,000.00INR / Case of 12

₹134,000.00INR / Case of 12
Product Description

Key Features

  • Case of (12) 250 ml bottles

More About this Item

These surface decontaminants provide a safe, fast, and proven alternative to remove nuclease and DNA contamination from benchtops, instruments, pipettors, glass, and plasticware. Conventional methods to remove RNA and DNA contamination use a Diethylpyro-carbonate (DEPC) treatment, which is suspected to be carcinogenic and must be handled with gloves and under approved fume
hoods at all time.


DNA AWAY requires no prep time and is ready to use straight out of the 250-mL bottle.

Specifications
  • DescriptionDNA Surface Decontaminant, Case of (12) 250 ml bottles
Reviews
Q&A