Thermo Scientific DataStick Wide-Range Turbidity Sensor

Representative image only.

Thermo Scientific DataStick Wide-Range Turbidity Sensor

Thermo Scientific | Mfr: RT1141| Item: 9990010

Plug-and-play MODBUS RTU communications for direct output of measured readings

₹1,108,000.00INR / Each

₹1,108,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific DataStick Wide-Range Turbidity Sensor
Thermo Scientific DataStick Wide-Range Turbidity Sensor
9990010

₹1,108,000.00INR / Each
+ =
Total Price 1130730.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Wide 0 to 4000 NTU measurement range — ideal for drinking water applications!
  • Infrared light source conforms to ISO 7027 standard
  • 1 year warranty

More About this Item

Thermo Scientific AquaSensors DataStick features rugged construction for on-line turbidity measurement in process environments. Durable polycarbonate sensor head has exceptional chemical resistance and mechanical strength. CPVC back body and communications adapter features 1" NPT(M) threads for submersible installation. Sensor comes precalibrated for turbidity and temperature for easy initial setup and reading.

DataStick features MODBUS plug-and-play communications for direct data reporting. Optional local display provides easy viewing of measured readings. Display comes with a 4 to 20 mA output for relay of measurements to a PLC, datalogger, or chart recorder. Other output configurations are available via special order.

ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Control TypeOn/Off
  • Display TypeLCD
  • Wetted PartsPolycarbonate
  • Light SourceInfrared (ISO)
  • Length (cm)21.91
  • Diameter (cm)3.65
  • Length (in)8 5/8
  • Diameter (in)1 7/16
  • DescriptionDataStick Wide-Range Turbidity Sensor
  • Warranty1 year
Reviews
Q&A