Thermo Scientific Cimarec 50119110 Mobil 600 without controller

Representative image only.

Thermo Scientific Cimarec 50119110 Mobil 600 without controller

Thermo Scientific | Mfr: 50119110| Item: 0465179

High speed and torque for stirring volumes up to 600 liters

Call For Price

Call For Price

Buy It Together

Current Item

Thermo Scientific Cimarec 50119110 Mobil 600 without controller
Thermo Scientific Cimarec 50119110 Mobil 600 without controller
0465179

Call For Price
+ =
Total Price 782000.00 ADD 2 ITEMS TO CART
Product Description

Includes

a 6-ft power cord.

Key Features

  • Sealed stainless steel housing is ideal for high-humidity environment
  • Suitable for pilot plants and thick-walled vessels
  • Choice of external remote controllers
  • 1 year warranty

More About this Item

These single-position stirrers feature a low-profile design to save bench space. Overload protection prevents overheating. Low-maintenance disc-drive motors are low voltage for safe operation. Adjustable automatic start-up provides safe acceleration and the ''quick-stop'' function stops the drive within 3 seconds, preventing vessel breakage.
External remote controller is connected via a 6 1/2-ft cable. Controllers feature a digital display, adjustable start-up times, and thermal and electrical overload protection with fault alert. Constant speeds can be maintained even during viscosity changes. Both controllers are compatible with either unit. Choose the higher-power 80 watt controller for your more demanding stirring tasks.

1 Year Warranty
Specifications
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)100
  • High Speed (rpm)1000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)600
  • Length (in)13
  • Width (in)13
  • Height (in)13
  • Length (cm)33.02
  • Width (cm)33.02
  • Height (cm)33.02
  • DescriptionMobil 600 without controller
  • Warranty1 year
Reviews
Q&A