Thermo Scientific AC 150 Immersion Circulator, thermostat with bridge (115V/60Hz)

Representative image only.

Thermo Scientific AC 150 Immersion Circulator, thermostat with bridge (115V/60Hz)

Thermo Scientific | Mfr: 1550028| Item: 1213535

Wide range of performance levels for up to 50-liter baths

₹932,000.00INR / Each

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹932,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific AC 150 Immersion Circulator, thermostat with bridge (115V/60Hz)
Thermo Scientific AC 150 Immersion Circulator, thermostat with bridge (115V/60Hz)
1213535

₹932,000.00INR / Each
+ =
Total Price 1006800.00 ADD 2 ITEMS TO CART
Product Description

Includes

8-mm and 12-mm hose barbs with clamps for external circulation, and a 6-ft (1.8-m) power cord with plug.

Key Features

  • Easy to use and energy efficient—rotate control head 90° for easier viewing
  • 2 year warranty

More About this Item

Advanced (AC) Controllers have all the same features as the SC models (SC Controllers feature an LCD with temperature and set point values displayed simultaneously in choice of °C, °F, or K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits, and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer), with a larger LCD, plus includes a powerful three-speed force/suction pump for external open and closed loop applications.

Additional features include seven languages (English, German, French, Spanish, Italian, Chinese, and Japanese).

Two year warrantyConformite Europeenne
Specifications
  • Max Temperature (° C)150
  • Min Temperature (° C)Ambient
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)20
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)6 3/8
  • Height (in)14 5/8
  • Depth (in)7 3/4
  • Immersion Depth (in)5 3/4
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)6.9
  • Suction PumpYes
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionImmersion Circulator, thermostat with bridge (115V/60Hz)
  • Warranty2 year
Reviews
Q&A