Thermo Scientific 910001 pH Electrode Storage Solution, 1 pint (475 mL)

Representative image only.

Thermo Scientific 910001 pH Electrode Storage Solution, 1 pint (475 mL)

Thermo Scientific | Mfr: 910001| Item: 0573062

₹30,800.00INR / Each

₹30,800.00INR / Each

Buy It Together

Current Item

Thermo Scientific 910001 pH Electrode Storage Solution, 1 pint (475 mL)
Thermo Scientific 910001 pH Electrode Storage Solution, 1 pint (475 mL)
0573062

₹30,800.00INR / Each
+
Environmental Express Electrode Storage Solution; 500 mL
0065304

₹3,700.00INR / Pint of 1
=
Total Price 34500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Thermo Scientific Orion pH electrode storage solutions restore proper electrode performance and prolong the useful life of the electrode.

Specifications
  • Volume (mL)946
  • Volume (oz)32
  • DescriptionpH Electrode Storage Solution, 1 pint (475 mL)
Documents & Certificates
Reviews
Q&A