Thermo Scientific 88871106 Block 50 ml Tube, 3 Openings, for Use with Compact Dry Blocks

Representative image only.

Thermo Scientific 88871106 Block 50 ml Tube, 3 Openings, for Use with Compact Dry Blocks

Thermo Scientific | Mfr: 88871106| Item: 3640343

Easily switch out blocks for new requirements

₹37,600.00INR / Each

₹37,600.00INR / Each

Buy It Together

Current Item

Thermo Scientific 88871106 Block 50 ml Tube, 3 Openings, for Use with Compact Dry Blocks
Thermo Scientific 88871106 Block 50 ml Tube, 3 Openings, for Use with Compact Dry Blocks
3640343

₹37,600.00INR / Each
+ + + =
Total Price 218000.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Blocks are constructed of solid anodized aluminum for durability
  • Requires block insulation p/n 36403-45 or 36403-46
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings3
  • Block - Tube / Vial Size Accepted (mL)50
  • Height (in)2 51/64
  • Width (in)4 19/64
  • Depth (in)1 2/5
  • DescriptionBlock 50 ml Tube, 3 Openings, for Use with Compact Dry Blocks
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A