Thermo Scientific 88871102 Block 0.5 ml Tube, 12 Openings, for Use with Compact Dry Blocks

Representative image only.

Thermo Scientific 88871102 Block 0.5 ml Tube, 12 Openings, for Use with Compact Dry Blocks

Thermo Scientific | Mfr: 88871102| Item: 3640339

Easily switch out blocks for new requirements

₹12,100.00INR / Each

₹12,100.00INR / Each

Buy It Together

Current Item

Thermo Scientific 88871102 Block 0.5 ml Tube, 12 Openings, for Use with Compact Dry Blocks
Thermo Scientific 88871102 Block 0.5 ml Tube, 12 Openings, for Use with Compact Dry Blocks
3640339

₹12,100.00INR / Each
+ + =
Total Price 187000.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Blocks are constructed of solid anodized aluminum for durability
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings12
  • Block - Tube / Vial Size Accepted (mL)0.5
  • Height (in)1 1/5
  • Width (in)2 1/10
  • Depth (in)1 2/5
  • DescriptionBlock 0.5 ml Tube, 12 Openings, for Use with Compact Dry Blocks
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A