Thermo Scientific 6140-0010 Faucet Aspirator/Vacuum Pump; 28.5"Hg

Representative image only.

Thermo Scientific 6140-0010 Faucet Aspirator/Vacuum Pump; 28.5"Hg

Thermo Scientific | Mfr: 6140-0010| Item: 0637830

Integral check valve maintains up to 28.5" Hg even when water supply is interrupted

₹7,100.00INR / Each

₹7,100.00INR / Each

Buy It Together

Current Item

Thermo Scientific 6140-0010 Faucet Aspirator/Vacuum Pump; 28.5"Hg
Thermo Scientific 6140-0010 Faucet Aspirator/Vacuum Pump; 28.5"Hg
0637830

₹7,100.00INR / Each
+
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

₹7,500.00INR / Pkg of 1
=
Total Price 14600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

4-3/4" (12 cm) length of discharge tubing and removable stepped hose barb fitting.

Key Features

  • Simple installation attaches to standard faucet connection with 3/8" NPT
  • Conserves water with 7.5 psig water pressure
  • Free air capacity is 11.5 LPM when the water supply flow rate is 6.5 LPM
  • Polypropylene construction with 4-3/4" polyethylene discharge tubing
  • 1 year warranty

More About this Item

Perfect for basic laboratory vacuum needs, such as aspiration and filtration. System tubing connection is a detachable stepped hose barb that accepts 1/4" to 3/8" inner diameter flexible tubing. Integral check valve will also prevent backflow of water into the vacuum line.

1 Year Warranty
Specifications
  • Wetted PartsPolypropylene, Polyethylene
  • Free-Air Capacity (CFM)0.4
  • Free-Air Capacity (LPM)11.5
  • Free-Air Capacity (LPH)690
  • Max Flow Rate (CFM)0.4
  • Max Flow Rate (Liters/min)11.5
  • Max Vacuum (in Hg)28.5
  • Max Vacuum (mbar)48.1
  • Max Vacuum (mm Hg)36.1
  • Max Vacuum (torr)36.1
  • DescriptionFaucet Aspirator/Vacuum Pump; 28.5"Hg
  • Warranty1 year
Reviews
Q&A