Thermo Scientific 50094321-115V Teleshake, 100 to 2000 rpm, 115 VAC

Representative image only.

Thermo Scientific 50094321-115V Teleshake, 100 to 2000 rpm, 115 VAC

Thermo Scientific | Mfr: 50094321| Item: 5151110

Easily accommodates 96- or 384-well microplates

Call For Price

Call For Price

Buy It Together

Current Item

Thermo Scientific 50094321-115V Teleshake, 100 to 2000 rpm, 115 VAC
Thermo Scientific 50094321-115V Teleshake, 100 to 2000 rpm, 115 VAC
5151110

Call For Price
+ =
Total Price 49000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Durable aluminum nickel-coated housing is IP32 rated
  • 2 year warranty

More About this Item

Zero position, self-centering Thermo Scientific Cimarec® Magnetic Microplate Shakers have adjustable speed control. Automatic start-up enables slow start to prevent spilling of samples. Remote control units have an RS-232 interface — control up to 14 units with control unit or software (both included).

Two year warranty
Specifications
  • Orbit Size (in)0.08
  • Orbit Size (mm)2
  • Max Speed (rpm)2000
  • Width (in)5.75
  • Height (in)1.875
  • Depth (in)4.125
  • Width (cm)14.605
  • Height (cm)4.7625
  • Depth (cm)10.4775
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)133
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)56
  • Power (VAC)115
  • DescriptionTeleshake, 100 to 2000 rpm, 115 VAC
  • Warranty2 year
Reviews
Q&A